Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JET® PT Series Heavy Duty Manual Trolley 252030 6600 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

JET® PT Series Heavy Duty Manual Trolley 252030 6600 Lb. Cap.

Item #: WBB1532132

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $652.00 Save up to 35%
Price: $ 426.99

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
JET® PT Series Heavy Duty Manual Trolley, 6600 Lbs. Cap.

JET® PT Series heavy duty manual trolleys are available in capacities from 1/2 ton to 10 Tons. Built with heavy gauge steel for increased durability, the large steel wheels and thicker bearings provide smooth movement on a variety of beams. The built in bumper guards increase user safety and extend the life of the trolley. Each JET® Manual Trolley conforms to OSHA regulations, and ANSI / ASME standards

Durability
  • Welded heavy gauge steel frame and powder coat finish provide maximum durability and protection
  • Hardened large steel wheels and thicker double sealed lubricated ball bearings provide smooth movement
  • Built-in bumper guards on the side plates increase safety and extend trolley life
  • Easily adjustable to wide-flange H-beams, standard I-beams or curved track with the included spacer washers
Standards
  • Complies with OSHA Regulations, ANSI / ASME B30.11 and B30.17 standards
  • Certification- Load tested to 125% of capacity with certificate


Product Specifications

    • LENGTH INCHES15.6
    • WIDTH INCHES6.8
    • HEIGHT INCHES10.8
    • CAPACITY LBS6600
    • COLOR FINISHWhite
    • APPROVAL/REGULATIONSOSHA Regulations, ANSI / ASME B30.11 and B30.17
    • ASSEMBLYAssembled
    • BEAM WIDTH INCHES4 to 8
    • BRANDJET®
    • CONSTRUCTIONSteel
    • HEAD ROOM INCHES8.5
    • I-BEAM HEIGHT INCHES5 to 19
    • LIMITED WARRANTY2 Years
    • MANUFACTURERS PART NUMBER252030
    • MAX. FLANGE THICKNESS INCHES8
    • MINIMUM RADIUS CURVE INCHES51
    • OPERATIONManual
    • PACKAGE QUANTITY1
    • REFERENCE #3-PT
    • SERIESPT
    • WEIGHT LBS83.85
    • UPC662755223310

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $177.04 with this comparable product +
Item #: WB241649
globalindustrial.com
Ships same day.
(8)
$249.95