Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

3-Step Model Shown

EGA Dual Access Mobile Platform 4-Step Grip Strut, 24"W x 50"D Gray 800Lb. Capacity - D004

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

EGA Dual Access Mobile Platform 4-Step Grip Strut, 24"W x 50"D Gray 800Lb. Capacity - D004

Item #: WBB1893226

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,182.00
Product Information
Customer Review
Product Q&A
Accessories
EGA Dual Access Mobile Platform 4-Step Grip Strut, Gray 800Lb. Capacity - D004

Improve efficiency by providing a mobile work surface that your workers can access from either side. Each features 4" casters and our exclusive Ezy Lock® system, which plants ladder legs firmly to the floor when pressure is applied to the bottom step. Meets or exceeds OSHA standards. Up to 800 lbs. capacity. 1" square-tube technology is more abuse-resistant than conventional round tube design. Steps are 7" deep. Features technologically advanced Grip Strut® tread for slip resistant footing, and single-side handrail.

Product Specifications

    • LENGTH INCHES86
    • WIDTH INCHES27
    • DEPTH TOP STEP INCHES50
    • HEIGHT INCHES70
    • HEIGHT TO TOP STEP40
    • CAPACITY LBS800
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDEGA Products
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERD004
    • QUANTITY STEPS4
    • STEP TYPEGrip Strut Tread
    • STEP WIDTH INCHES24
    • TYPEMobile Platform
    • WEIGHT LBS225
    • CERTIFICATIONSOSHA
    • INCLINE60°
    • HEIGHT TO TOP STEP/PLATFORM RANGE36"-47"
    • HEIGHT TO TOP STEP/PLATFORM40"
    • DESCRIPTIONDual Access
    • LADDER TYPERolling Ladder
    • HANDRAIL HEIGHT INCHES30
    • LOCK TYPEEZY-Lock Step

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Dual access ladder

Your review: this was a replacement for the one purchased several years ago.Sturdy and dependable

Pros: sturdy

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Do we have a training module for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result