Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Werner 12' Type 1AA Fiberglass Step Ladder 375 lb. Cap - 7412
See all 42 items in product family

Werner 12' Type 1AA Fiberglass Step Ladder 375 lb. Cap - 7412

Item #: WB640963

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $645.25 Save up to 44%
Price: $ 360.95
Product Information
Customer Review
Product Q&A
Accessories
Werner 12' Type 1AA Fiberglass Step Ladder 375 lb. Cap - 7412

Built to last, the Werner 375-pound duty rated 7412 Fiberglass 12 ft Step Ladder is rugged and ready for the job. This ladder features extra heavy duty aluminum HolsterTop, internal spreaders and external rail shields for long lasting durability. With the the EDGE® bracing system and GLAS MARK® Violator stripes on the rails, the 7400 series is built to handle the worksite and stands ready for tough jobs. Fiberglass rails are non-conductive for working near electricity.

Product Specifications

    • WIDTH INCHES7
    • DEPTH INCHES144
    • HEIGHT INCHES35-3/4
    • HEIGHT FEET12
    • CAPACITY LBS375
    • COLOR FINISHRed
    • BRANDWerner®
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBER7 412
    • QUANTITY STEPS12
    • TYPEType IAA
    • WEIGHT LBS49.5
    • CERTIFICATIONSOSHA and ANSI
    • HEIGHT TO TOP STEP/PLATFORM RANGE120"-131"
    • HEIGHT TO TOP STEP/PLATFORM120"
    • DESCRIPTION12 Ft. Type 1AA Fiberglass Step Ladder
    • LADDER TYPEStep Ladder

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!