Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JET® SLT Series Scissor Lift Table 140780 - 1100 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

JET® SLT Series Scissor Lift Table 140780 - 1100 Lb. Capacity

Item #: WBB1531972

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,414.74 Save up to 38%
Price: $ 875.00
Product Information
Customer Review
Product Q&A
Accessories
JET® SLT Series Scissor Lift Table - 1100 Lb. Capacity

JET® SLT Series Scissor Lift Tables are Ideal for lifting, positioning and transporting heavy materials around the shop, factory, warehouse or office. With standard and jumbo sizes available, capacities up to 1,650 pounds and a maximum lift height of 38 inches, JET SLT Series Scissor Lift Tables provide versatility, durability and reliability for your warehouse needs. Overload Protection ball valve prevents lifting loads past maximum capacity. Top-Stroke release valve prevents cylinder extension beyond maximum height. Fold-down handle for easy storage. Smooth rolling 4 inch poly over nylon wheels, two swivel and two fixed for increased maneuverability. Fixed rear wheels feature parking brakes for added safety. All steel design of frame and table permit the transport of heavy materials. Easy-to-use hydraulic foot pump for precision raising and lowering of table. Comes with a 2 Year Warranty.

Product Specifications

    • LENGTH INCHES69
    • WIDTH INCHES31-1/2
    • HEIGHT INCHES73-1/2
    • CAPACITY LBS1100
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BRANDJET®
    • CONSTRUCTIONSteel
    • LIFT TIME33 Strokes
    • LIFT TYPESingle Scissor
    • LIMITED WARRANTY2 Year
    • LOWERED HEIGHT INCHES11-1/8
    • MANUFACTURERS PART NUMBER140780
    • PLATFORM LENGTH INCHES63
    • PLATFORM WIDTH INCHES31-1/2
    • POWERFoot Pump
    • RAISED HEIGHT INCHES36
    • REFERENCE #SLT-1100
    • SERIESSLT
    • TYPEFoot Operated
    • WEIGHT LBS260
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPEPolyurethane

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

SLT Series Scissor Lift Table

Your review: I purchased this scissor lift table for use in a county morgue. It is heavy duty and maneuvers easily.

Pros: Heavy duty and easy to move around our facility.

Cons: The table could be about 6 inches longer for our purposes however; it still works fine as is.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

No Thanks x
You might be interested in this similar product +
Item #: WB988932
globalindustrial.com
Ships same day.
(2)
$689.00