Vestil Narrow Mast Stacker SLNM-63-FF Fixed Forks & Legs 1000 Lb. Cap. 63" Lift

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Vestil Narrow Mast Stacker SLNM-63-FF Fixed Forks & Legs 1000 Lb. Cap. 63" Lift

Item #: WB988911

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,959.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil NARROW MAST STACKER WITH POWERED LIFT

Narrow Mast provides Operators with an Unobstructed View.

The Narrow Mast Semi-Electric Stacker with Powered Lift will raise and lower loads quickly and easily. Manual push operation Stacker is made using high quality material and parts and is easily maneuverable using the integral push/pull/steering handles. Highly efficient and durable semi-electric Stacker includes a high-torque 1.3KW 12V DC lift motor, (1) 12V 130-140AH battery, integral battery charger and battery level gauge. Rolls easily using nylon front load wheels and nylon steer wheels with foot brakes.

Fixed Forks Over Fixed Legs are ideal for use with Single Faced Pallets, Skids and Bulk Containers only.

Product Specifications

    • LENGTH INCHES65-1/2
    • WIDTH INCHES29
    • HEIGHT INCHES78
    • CAPACITY LBS1000
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BATTERY12V / 130-140AH
    • BRANDVestil
    • CHARGER6 amp / 120V
    • CONSTRUCTIONSteel
    • FORK LENGTH INCHES45
    • FORK WIDTH INCHES5.9
    • LIFT MOTOR1.3 KW
    • LOAD CENTER INCHES24
    • LOAD WHEELSNylon
    • LOWERED HEIGHT INCHES3-1/4
    • MANUFACTURERS PART NUMBERSLNM-63-FF
    • MAST STYLENon-Telescopic
    • OVERALL FORK WIDTH INCHES26-3/4 (fixed)
    • POWERBattery Operated
    • RAISED HEIGHT INCHES63
    • STEER WHEELSNylon with Foot Brake
    • STRADDLE LEG WIDTH INCHES---
    • TYPEForks Over Fixed Legs
    • WEIGHT LBS658

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!