Draw Shaves

Draw Shaves
| Compare | Image | Style | Handle Material | Weight | Blade Length | Blade Width | Blade Thickness | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Straight Draw Shave | Wood | 1.5 lbs | 8 in | 2 in | 5mm in | WBB2187100 | $37.95 | ||
![]() | Curved Draw Shave | Wood | 2 lbs | 10 in | 2 in | 5mm in | WBB2187096 | $51.95 | ||
![]() | Straight Draw Shave | Wood | 1.5 lbs | 5 in | 1 in | 5mm in | WBB2187084 | $35.95 | ||
![]() | Straight Draw Shave | Wood | 2 lbs | 13 in | 2 in | 5mm in | WBB2187108 | $47.95 | ||
![]() | Curved Draw Shave | Wood | 1.5 lbs | 8 in | 2 in | 5mm in | WBB2187099 | $40.95 | ||
![]() | Curved Draw Shave | Wood | 1.5 lbs | 5 in | 2 in | 5mm in | WBB2187083 | $36.95 | ||
![]() | Curved Draw Shave | Wood | 2 lbs | 13 in | 1-3/4 in | 5mm in | WBB2187107 | $54.95 |

Cup Shave
Related Products
The Peavey Manufacturing Company has for over 155 years met the special needs of the industry with quality tools, handles and dowels. We have the capability to make long, shaped handles to fit each individual need The socket and pick of this Peavey are forged into one piece, thereby eliminating any shoulder where the socket and pick meet. This is the strongest most durable Peavey and is the favorite on jobs involving prying and lifting. It was invented by J. Henry Peavey, grandson of Joseph, in 1873. Fitted with 2 3/8" diameter quality hardwood handles and a Western Duck Bill Hook.
The Swisher® 120V 22T electric motor log splitter is the perfect home accessory for fireplaces or wood-burning stoves. This log splitter provides a quieter option than traditional gas engines and can be used indoors on a standard outlet. The heavy-duty 2-stage pump provides maximum splitting performance and maximizes cycle time. Direct drive reduces the number of moving parts. The splitter can function in both horizontal and vertical splitting positions provides ample splitting force for all wood species. Just raise it with the beam lift handle and secure it in place with the vertical ...
Timber Tuff brings you the must-have tool for easily dragging or skidding logs – the TMW-02SS 20" Swivel Grab Skidding Tongs. The powerful steel jaws open up from 4 1/2" to 20" to handle logs in a variety of sizes. The swivel skidding tongs feature a rotating swivel hook that rotates 360° to keep the tongs from slipping. The gripping points, 2" long each, also help to reduce unwanted sliding. In addition, the swivel, no-slip, sharp teeth provide a lasting sharpness that give you a secure hold. Constructed of 7/8" diameter steel with a strong and proven tow hook, this Timber Tuff ...
Timber Tuff's TMW-38 Log Choker Cable with 2 Tow Rings is constructed of a heavy-duty cable that measures 10' long x 3/16" for a durable and reliable towing tool for logs. The maximum pulling capacity is 1500 lbs., giving you a highly capable tool. Designed with choker technology, this cable provides a secure hold and can handle almost any diameter log or tree for a versatile tool. The small ring fits over any 2" trailer ball to easily use with ATVs, UTVs, or lawn tractors. The large ring measures 3.375" in diameter to slide over the small ring easily, giving you the choker action. This ...
Timber Tuff's TMW-11 Manual Log Splitter is a tool especially designed to make your life easier. This Manual Log Splitter splits logs easily with the powerful 8 lb. slide hammer. The slide travel of the hammer is 11.5" to give you a powerful splitting force with the hammer. Constructed of heat-treated, heavy-duty steel for a durable and reliable product that is long-lasting. Featuring a comfort grip handle, this tool provides you with a secure hold on the Log Splitter. This safer alternative to axes and mauls is perfect for splitting firewood. Measures 44" in length and weights only 14 ...