Drive Medical 13045 Double Post Mayo Instrument Stand, Adjustable Height 32.5"- 52"
|
Questions & Answers (0)
Product Description
Double Post Mayo Instrument Stand
The double-post design on this Mayo Instrument stand by Drive Medical provides added support when needed most: during surgical procedures. The tray height adjusts from 32.5" to 52", and no matter what height it sits the stand supports a removable stainless steel tray that measures a roomy 19"W x 12.5"D. Base measures 21"W x 19"D. Two hooded casters provide additional mobility. Limited lifetime warranty.
The double-post design on this Mayo Instrument stand by Drive Medical provides added support when needed most: during surgical procedures. The tray height adjusts from 32.5" to 52", and no matter what height it sits the stand supports a removable stainless steel tray that measures a roomy 19"W x 12.5"D. Base measures 21"W x 19"D. Two hooded casters provide additional mobility. Limited lifetime warranty.
PRICE
$249.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 21 in |
| Height | 32-1/2 - 52 in |
| Weight | 11 lbs |
| Tray Dimensions | 19 x 12-1/2 in |
Product Details
| Style | Double Post Stand |
| Type | Mayo Instrument Stands |
| Material | Stainless Steel |
| Color | Silver |
| Manufacturers Part Number | 13045 |
| Brand | Drive Medical |