Adjustable Bar Rack Truck - Double sided A- Frame configuration creates a versatile workhorse for a variety of load requirements. The 9-1/4" high deck surface measures 9" deep x 41" across with 1" retaining lip. Includes 2 pair (4 total) of 1-1/4" OD tubular hooks that are 9" deep and adjustable on 2" increments. Perfect for carrying tube, bar stock, panels and anything you can think of in this versatile product. All-welded construction with 2 swivel and 2 rigid 6" phenolic wheels.
Little Giant® Adjustable Bar Rack Truck ABR-3640-6PH
|
Questions & Answers (0)
Product Description
PRICE
$829.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 41 in |
| Width | 36 in |
| Height | 67 in |
| Weight Capacity | 2000 lbs |
| Weight | 119 lbs |
| Wheel Diameter | 6 in |
| Gauge | 12 |
| Deck Height | 9-1/4 in |
Product Details
| Assembly Required | No |
| Type | Bar Rack Truck |
| Color | Gray |
| Wheel Type | Phenolic, 2 Swivel, 2 Rigid |
| Number of Cradles | 6 |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | ABR-3640-6PH |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |