Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB996486

MPN #: OE-2460-6PY

Little Giant® Open Ends Roll Goods Truck OE-2460-6PY, 24 x 60

Product Description
Little Giant® Open Ends Roll Goods Truck, 24 x 60

Roll Goods Truck, 3600 lbs. Capacity - Welded uprights on two sides of the 12 gauge steel deck are heavy 1-5/16" O.D. tubing. Uprights extend 48" above the deck, with a welded top cross brace for additional strength and rigidity. 2 swivel and 2 rigid casters with 6" x 2" nonmarking polyurethane wheels. Durable powder coated finish.

PRICE
$669.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width24 in
Height57 in
Weight Capacity3600 lbs
Weight148 lbs
Wheel Diameter6 in
Gauge12
Deck Height9 in

Product Details

Assembly RequiredNo
ColorGray
Wheel TypePolyurethane, 2 Swivel, 2 Rigid
Number of Cradles1
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberOE-2460-6PY
BrandLittle Giant

Warranty

Warranty1 yr