Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Gray

Optional White Lid for Bayhead Products Poly Box Truck 14 Bushel Capacity
See all 123 items in product family

Optional White Lid for Bayhead Products Poly Box Truck 14 Bushel Capacity

Item #: WB986630WH

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 65.95
Product Information
Customer Review
Product Q&A
Accessories
POLY BOX TRUCK

Maximum Durability and Longevity at an Affordable Price.

The poly box truck features an easy-to-clean, seamless molded polyethylene body for superior strength and durability. Plastic body is mounted directly to a rugged all-welded angle iron dolly frame for extra strength. Truck includes four smooth rolling rubber casters (2 swivel, 2 rigid) that are welded to the dolly base in a corner pattern for excellent maneuverability. An oversized rim provides extra rigidity and works well as an ergonomic handle.

Note: Poly Box Trucks are not leak-proof unless specified when ordering.

Product Specifications

    • CAPACITY LBS--
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDBayhead Products
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBERPBL-14 WHITE
    • TYPEFor 14 Bushel Poly Truck

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!