Plastic Box Trucks
Most Relevant
Plastic Box Trucks are an efficient solution for transporting materials throughout warehouses, factories, food processing facilities, and more. Featuring a durable construction for long-lasting use, these leak-proof box trucks are easy to clean and roll smoothly throughout your facility on casters, even when fully loaded.
Filters
Duty
Capacity Bushel
Weight Capacity
Length
Width
Availability
Plastic Bulk Box Trucks

Plastic bulk box trucks are an efficient and durable material handling solution for warehouses, factories, or any other industrial or commercial settings. With their sturdy construction, these trucks can handle weight capacities of up to 1,200 lbs. The smooth-rolling wheels make these bulk box trucks easy to maneuver, even when fully loaded.
| Compare | Image | Capacity Bushel | Weight Capacity | Duty | Length | Width | Caster Type | Color | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 16 bu | 1000 lbs | Medium Duty | 42-3/5 in | 30 in | (2) Swivel, (2) Rigid | Global Industrial | Ships Same Day WB800315WH | as low as $329.95 Save $20.00 (6%) | |||
![]() | 20 bu | 1200 lbs | Heavy Duty | 50-2/5 in | 34-3/5 in | (2) Swivel, (2) Rigid | Global Industrial | Ships Same Day WB800316WH | as low as $405.95 Save $20.00 (5%) | |||
![]() | 8 bu | 500 lbs | Light Duty | 33-3/10 in | 24-3/5 in | (2) Swivel, (2) Rigid | Global Industrial | Ships Same Day WB800313YL | as low as $249.95 Save $16.00 (6%) | |||
![]() | 8 bu | 800 lbs | Medium Duty | 33-3/10 in | 24-3/5 in | (2) Swivel, (2) Rigid | Global Industrial | Ships Same Day WB800312 | as low as $259.95 Save $10.00 (4%) | |||
![]() | 12 bu | 1000 lbs | Medium Duty | 38-2/5 in | 28-9/10 in | (2) Swivel, (2) Rigid | Global Industrial | Ships Same Day WB800314WH | as low as $329.95 Save $20.00 (6%) | |||
![]() | 6 bu | 500 lbs | Light Duty | 33-2/5 in | 23 in | (2) Swivel, (2) Rigid | Global Industrial | Ships Same Day WB800311GY | as low as $229.95 Save $10.00 (4%) | |||
![]() | 6 bu | 800 lbs | Medium Duty | 33-2/5 in | 23 in | (2) Swivel, (2) Rigid | Global Industrial | Ships Same Day WB800310GY | $259.95 | |||
![]() | 10 bu | 200 lbs | Light Duty | 27 in | 39 in | (4) Swivel | Black | TechStar Plastics | WBB2050486 | $199.95 | ||
![]() | 10 bu | 500 lbs | Light Duty | 38 in | 26 in | (2) Swivel, (2) Rigid | Black | Dandux | WB251738 | $335.95 | ||
![]() | 14 bu | 800 lbs | Medium Duty | 44 in | 32 in | (4) Swivel | Blue | Royal Basket Trucks | WBB2214232 | $435.95 |
Showing 1-10 of 69 results
Plastic Easy Access Box Trucks

Plastic easy access box trucks are the perfect solution for bulk handling in your facility. Seamless, one-piece rotational molded polymer body has a snag-free interior for easy cleaning, and won't dent, corrode or absorb moisture. The trucks feature an easy-access opening that allows for quick and effortless loading and unloading.
Plastic Box Trucks with Bumpers

These plastic bumper trucks are designed for heavy-duty use. The durable vinyl bumpers protect walls and equipment during transportation. These trucks are made of tough polyethylene material that resists rust, dents, and scratches, and is easy to clean. Its lightweight design makes it easy to maneuver, and is ideal for use in warehouses, factories, and other industrial settings.
Elevated Plastic Box Trucks

These box trucks feature an ergonomically correct elevated platform height that helps reduce fatigue associated with bending or reaching to retrieve loads. The polyethylene construction allows for easy cleaning and enhanced durability. This box truck is attached to a powder coated steel frame for extra strength in industrial work environments.
USDA Approved Plastic Box Trucks with Capped Drain

These plastic box trucks are ideal for transporting a variety of items. They feature both twelve and six bushel capacities and can hold up to 760 lbs. These trucks are constructed with USDA approved polyethylene material, making it ideal for use in food processing and handling applications. The material is lightweight, durable, and easy to clean, ensuring long-lasting use.

Plastic Box Truck Accessories
Showing 1-10 of 23 results















