Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
White Lid 51012506 for 6 Bushel Dandux Elevated Plastic Box Truck

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

White Lid 51012506 for 6 Bushel Dandux Elevated Plastic Box Truck

Item #: WB985676

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 71.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OPTIONAL RIGID COVER FOR DANDUX 6 BUSHEL ELEVATED PLASTIC BOX TRUCKS

This rigid white plastic cover is made for cargo protection.

Product Specifications

    • LENGTH INCHES32
    • WIDTH INCHES22
    • CAPACITY LBS--
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDDandux | CR Daniels
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER51012506
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!