discount codeFree shipping over 300

Applied at checkout

Bayhead Products White Poly Box Truck 14 Bushel Capacity

Shown in Blue with Optional Lid

Bayhead Products White Poly Box Truck 14 Bushel Capacity

Item #: WB986611WH

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Yellow
  • Black
  • Red
  • Green
  • Blue
  • White
  • Gray

White

Price: $269.95

Quantity Discount

  • Buy 1 $269.95 ea.
  • Buy 2-5 $243.95 ea.
  • Buy 6+ $219.95 ea.

Quantity

Popular item in this category

Bayhead Products White Poly Box Truck 20 Bushel Capacity

Usually ships in 10 to 13 days

Not Yet Rated

$320.95

Customers Also Viewed

POLY BOX TRUCK

Maximum Durability and Longevity at an Affordable Price.

The poly box truck features an easy-to-clean, seamless molded polyethylene body for superior strength and durability. Plastic body is mounted directly to a rugged all-welded angle iron dolly frame for extra strength. Truck includes four smooth rolling rubber casters (2 swivel, 2 rigid) that are welded to the dolly base in a corner pattern for excellent maneuverability. An oversized rim provides extra rigidity and works well as an ergonomic handle.

Note: Poly Box Trucks are not leak-proof unless specified when ordering.

Product Specifications

  • LENGTH INCHES43-3/4
  • WIDTH INCHES31-3/4
  • HEIGHT INCHES35
  • CAPACITY BUSHEL14
  • CAPACITY GALLONS115
  • CAPACITY LBS600
  • COLOR FINISHWhite
  • ASSEMBLYAssembled
  • CONSTRUCTIONPolyethylene
  • MANUFACTURERS PART NUMBERUT-14 WHITE
  • WHEEL DIAMETER INCHES5
  • WHEEL TYPERubber, 2 Swivel, 2 Rigid
  • INSIDE LENGTH INCHES35-1/2
  • INSIDE WIDTH INCHES23-1/2
  • BRANDBayhead Products
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: K. Varner

    Date: February 18, 2016

    Not durable
    Your review:
    Easy to clean, true to size, casters are top notch
    Pros:
    Easy to clean, true to size, casters are top notch
    Cons:
    Due to it's "welded" design, the casters will snap off easily. I had to order a replacement bracket within 2 months of operation (terrifying because we purchased 12). If you don't have the capacity to weld them back to the metal bracket, this box truck becomes useless. They will NOT withstand daily moderate use for over 1 year.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bayhead Products White Poly Box Truck 14 Bushel Capacity

Bayhead Products White Poly Box Truck 14 Bushel Capacity

Item #: WB986611WH

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top