Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant® Mobile Table IP-2436-2TL, 2 Shelf, 24 x 36, Locking Casters

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Little Giant® Mobile Table IP-2436-2TL, 2 Shelf, 24 x 36, Locking Casters

Item #: WBB288010

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 321.95
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Mobile Table, 2 Shelf, 24 x 36, Locking Casters

All welded steel construction means years of rugged service and no assembly. Single shelf model with open style cross-arm base serves as a workbench where seating is required. Two shelf models provides for additional storage or transport capacity. All models are 34" high and feature 4 swivel casters for increased mobility, and 5" non-marking polyurethane wheels with ball bearings. This model has Total Lock Brakes. Wheel brakes are standard on single shelf models, optional on others.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES24
    • HEIGHT INCHES34
    • CAPACITY LBS1000
    • COLOR FINISHGray
    • BRANDLittle Giant®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERIP-2436-2TL
    • SHELF CLEARANCE INCHES24
    • SHELF QUANTITY2
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEPolyurethane Swivel with Total Lock Brakes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!