Little Giant® Mobile Storage Locker SC-2460-6PH, 1 Center Shelf, 24x60, Phenolic Wheels

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Little Giant® Mobile Storage Locker SC-2460-6PH, 1 Center Shelf, 24x60, Phenolic Wheels

Item #: WBB287954

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,042.00
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Mobile Storage Locker, 1 Center Shelf, 24x60, Phenolic Wheels

The small 3/4" x 1-1/2" diamond shaped openings and heavy gauge of the flattened expanded metal on this truck provide maximum security for even the smallest items, while still allowing good visibility and air circulation. All-welded steel construction with heavy gauge reinforced deck and shelf provides 2000 lbs. capacity. The double doors swing open a full 270 degrees, back to the sides and out of the way, and feature padlockable hasp. Interior height 46-1/2", overall height 56" with 2 swivel and 2 rigid 6" x 2" Phenolic Casters.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES24
    • HEIGHT INCHES56
    • CAPACITY LBS2000
    • COLOR FINISHGray
    • BRANDLittle Giant®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERSC-2460-6PH
    • SHELF CLEARANCE INCHES21-1/2
    • SHELF QUANTITY2 Fixed (1 Base of Truck & 1 Middle)
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPEPhenolic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!