discount codeFree shipping over 300

Applied at checkout

Little Giant® Mobile Storage Locker SC2-3672-6PH 2 Center Shelves 36x72 Phenolic Wheels

Little Giant® Mobile Storage Locker SC2-3672-6PH 2 Center Shelves 36x72 Phenolic Wheels

Item #: WBB288056

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 48
  • 60
  • 72

72

  • SELECT
  • 24
  • 30
  • 36

36

  • SELECT
  • 1 Fixed (Base of Truck)
  • 1 Fixed (Base of Truck) & 1 Adjustable (Middle)
  • 2 Fixed (1 Base of Truck & 1 Middle)
  • 3 Fixed (1 Base of Truck & 2 Middle)

3 Fixed (1 Base of Truck & 2 Middle)

Price: $1,632.00

Quantity

Popular item in this category

Customers Also Viewed

Little Giant® Mobile Storage Locker 2 Center Shelves 36x72 Phenolic Wheels

The small 3/4" x 1-1/2" diamond shaped openings and heavy gauge of the flattened expanded metal on this truck provide maximum security for even the smallest items, while still allowing good visibility and air circulation. All-welded steel construction with heavy gauge reinforced deck and shelf provides 2000 lbs. capacity. The double doors swing open a full 270 degrees, back to the sides and out of the way, and feature padlockable hasp. Interior height 46-1/2", overall height 56" with 2 swivel and 2 rigid 6" x 2" Phenolic Casters.

Product Specifications

  • LENGTH INCHES72
  • WIDTH INCHES36
  • HEIGHT INCHES56
  • CAPACITY LBS2000
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERSC2-3672-6PH
  • SHELF CLEARANCE INCHES14
  • SHELF QUANTITY3 Fixed (1 Base of Truck & 2 Middle)
  • WHEEL DIAMETER INCHES6
  • WHEEL TYPEPhenolic
  • BRANDLittle Giant®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Mobile Storage Locker SC2-3672-6PH 2 Center Shelves 36x72 Phenolic Wheels

Little Giant® Mobile Storage Locker SC2-3672-6PH 2 Center Shelves 36x72 Phenolic Wheels

Item #: WBB288056

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top