Lakeside® 6810 Ergo-One System Stainless Steel Cart 31 x 19 x 44 500 Lb Cap
See all 18 items in product family

Lakeside® 6810 Ergo-One System Stainless Steel Cart 31 x 19 x 44 500 Lb Cap

Item #: WBB236534

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $778.00 Save up to 50%
Price: $ 391.95
Product Information
Customer Review
Product Q&A
Accessories
This Lakeside® Ergo-One® Stainless Steel Utility Cart is designed to work with the human body. Ergonomic utility carts are made to keep staff free from repetitive motion injuries. Vertical handle offers more control when pushing heavy loads and ensures wrists are in correct position. Shelves are located at ergonomically-friendly heights for easy loading and unloading. Rust and stain resistant stainless steel carts feature electronic welding angle legs for added strength. Shelves are reinforced with a hemmed front. Sound deadening panels under shelves restrict vibration and noise. Bumpers on legs protect walls and furniture. Top and bottom shelf feature raised retaining lips on 3 sides. Easy-to-clean. Moves easily on 5" non-marring swivel casters. 2 shelf quantity. 500 lb. capacity. 31-1/8"L x 19"W x 44-3/8"H overall.

Product Specifications

    • LENGTH INCHES31-1/8
    • WIDTH INCHES19
    • HEIGHT INCHES44-3/8
    • CAPACITY LBS500
    • COLOR FINISHStainless Steel
    • ASSEMBLYAssembled
    • BRANDLakeside®
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBER6810
    • SHELF QUANTITY2
    • SHELF SPACING INCHES14-1/8
    • SHELF TYPE(3) Lips Up, (1) Down
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEThermoplastic Rubber Swivel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!