Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lakeside® 4411 Handler Stainless Steel Utility Cart 27-5/8 x 17-3/4 x 44 500 Lb.
See all 18 items in product family

Lakeside® 4411 Handler Stainless Steel Utility Cart 27-5/8 x 17-3/4 x 44 500 Lb.

Item #: WBB236449

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $669.00 Save up to 49%
Price: $ 337.95
Product Information
Customer Review
Product Q&A
Accessories
This Lakeside® Handler™ Stainless Steel Utility Cart makes maneuvering in confined spaces easy. Unique one-piece vertical handle offers more control when pushing heavy loads. Rust and stain resistant stainless steel carts feature a durable, unitized electronically welded angle leg design for added strength. Shelves are reinforced with a hemmed front. Sound deadening panels under shelves restrict vibration and noise. Bumpers on legs protect walls and furniture. Top and middle shelf feature raised retaining lips on 3 sides. Easy-to-clean. Moves easily on swivel casters. 3 shelf quantity. 500 lb. capacity. 27-5/8"L x 17-3/4"W x 44"H overall.

Product Specifications

    • LENGTH INCHES27-5/8
    • WIDTH INCHES17-3/4
    • HEIGHT INCHES44
    • CAPACITY LBS500
    • COLOR FINISHStainless Steel
    • ASSEMBLYAssembled
    • BRANDLakeside®
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBER4411
    • SHELF QUANTITY3
    • SHELF SPACING INCHES11-1/2
    • SHELF TYPE(3) Lips Up, (1) Down
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPERubber Swivel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!