Features:
- Made from high-quality polyethylene, offering excellent durability and barrier protection for a wide range of products
- Features a gusseted bottom that allows the pouch to stand upright, enhancing shelf presence and product display
Model # :WBB3203938
MPN #: P7115416S
This product will be restocked soon
Weights & Dimensions
| Width | 7 in |
| Depth | 11-1/2 in |
| Height | 4 in |
| Thickness | 5 mil |
Product Details
| Package Quantity | 500 |
| Color | Black |
| Manufacturers Part Number | P7115416S |