Model # :WBB508848
MPN #: F21012G
Reclosable Bags W/ Write On Strip, 1 Gal., 10"W x 12"L, 4 Mil, Clear, 250/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These reclosable bags are made of Low Density Polyethylene (LDPE) for long-lasting durability. They provide easy to use zipper-type closure to keep food fresh, and a write-on white area for labeling contents. Bags open along the width.
PRICE
$53.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 10 in |
| Depth | -- in |
| Thickness | 4 |
| Gauge | 1.75 mil |
Product Details
| Type | Flat Bags |
| Color | Clear |
| Capacity | Gallon oz |
| Package Quantity | 250 |
| Description | Gallon reclosable bag with write-on strip |
| Manufacturers Part Number | F21012G |
| Freezer Safe | No |
| Stated Cube | 0.19 |