O-Cedar Commercial MaxiMatic 9" Sponge Mop 6/Case - 94222 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
9'' polyester sponge is absorbent, durable, and leaves floors drier. Butterfly-style metal frame folds in half to wring mop; keeps hands dry. Heavy gauge metal frame. Steel handle with swivel hang cap will not crack, warp, or splinter; ribbing eliminates handle slippage. Swivel hang cap helps keep janitor closet clean and organized.
PRICE
$263.70 Sold in packages of 6 / $43.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 9 in |
| Weight | 2 lbs |
| Size | 9 |
| Handle Length | 49 |
| Cleaning Width | 9 in |
Product Details
| Type | Mop w/Handle |
| Handle Material | Metal |
| Color | Yellow |
| Material | Plastic |
| Package Quantity | 6 |
| Manufacturers Part Number | 94222 |
| Brand | O-Cedar Commercial |