O-Cedar Commercial MaxiWeb Cobweb Duster Refill 12/Case - 96461 - Pkg Qty 12
|
Questions & Answers (0)
Product Description
Feather Tip® (flagged) PVC bristles attract even small cobwebs. Machine washable to extend product life; easy to rinse and clean.
PRICE
$180.00 Sold in packages of 12 / $15.00 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 8 in |
| Height | 8 in |
| Weight | 0.5 lbs |
Product Details
| Material | Plastic |
| Package Quantity | 12 |
| Description | MaxiWeb Cobweb Duster Refill |
| Color | Blue |
| Manufacturers Part Number | 96461 |
| For Use With | 96460 |
| Brand | O-Cedar Commercial |