Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2186071

MPN #: SHKE6000

Thermo Scientific MaxQ 6000 Incubated Stackable Floor Shaker, Digital, 120V

Product Description
Save valuable lab space with Thermo Scientific™ MaxQ™ 6000 Incubated/Refrigerated Stackable Shakers, which offer sample storage and orbital shaking with intuitive, easy-to-use digital controls. These shakers save space by stacking units two-high on the floor. Use the adapter set (available separately) to tier two 18 x 18" platforms to double shaking capacity.

Features :
  • Stackable units accept flasks up to 6L
  • Two adjustable-height shelves provide added storage
  • Choose from two temperature ranges to fulfill a variety of molecular biology, protein expression or plasmid purification studies
  • Available in incubated or refrigerated models
  • Precisely monitor and control chamber temperature over complete range with ±0.1°C accuracy at 37°C with PID temperature controller
  • Over temperature safety feature with independent thermostat provides additional backup by controlling heat if main temperature controller fails
  • Solid-state DC brushless motor, variable speed control from 15 to 500rpm
  • Continuous and timed operation from 0.1 hour up to 999 hours or 0.1 minute to 999 minutes
  • View speed, operating time and temperature simultaneously on three individual LED displays, which help minimize errors in establishing running conditions
  • Displayed time counts up during continuous operation and down during timed runs
  • Visual/audible signals alert user to temperature deviations; heat turns off if temperature deviates ±1°C of setpoint
  • Shaker shutdown and audible/visual alarms signal if unit operates ±10% of set speed, preventing the shaker from walking
  • Eliminate sudden starts and stops with soft start feature
  • User-adjustable speed calibration can be performed using a digital handheld tachometer, where verification is required and protocols can be standardized
  • Safety interlock stops shaking motion when the door is open
  • Platform motion stops when excess vibration is detected due to an unbalanced load
  • Retains parameters during power failure and restarts unit automatically after power is restored
  • RS-232 interface allows remote monitoring of speed, time and temperature
  • Large viewing window and internal light allow sample visibility, minimizing the need to open the door
  • Door can be hinged from the right or left by the user for convenient placement in the lab
  • 18 × 18" platform can be dual-tiered inside the chamber to double the shaking capacity
  • Corrosion-resistant stainless-steel chamber accommodates a variety of 18 × 18" (46 × 46cm) universal and dedicated platforms
  • Durable powder-coated, cold-rolled steel exterior construction
  • Electrical outlet inside chamber provides power for safe operation of shakers, stirrers or rotators

Overall Dimensions:
  • Platform dimensions: 18 × 18" (45.7 × 45.7cm)
  • Overall dimensions L × W × H: 33 × 27 × 40.5" (83.9 × 69.6 × 102.9cm)

Includes:
  • Two adjustable-height perforated stainless-steel shelves.

Required Accessories:
  • Universal Platform (without clamps), or
  • Dedicated Platform (with pre-installed clamps)
  • Clamps

Note: For a complete system, order platforms and clamps (sold separately).

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$19,489.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33 in
Width27 in
Height40-1/2 in
Weight330 lbs
Orbit Diameter0.75 in
Max Load35 lbs

Product Details

TypeLaboratory Shaker
Temperature RangeAmbient +10 - 60 °C
Voltage120 V
ControlDigital
DescriptionMaxQ 6000 Incubated Stackable Floor Shaker
Manufacturers Part NumberSHKE6000
Timer0.1 - 999 Hour or 0.1 - 999 Minutes or Continuous
BrandThermo Scientific
Speed15 - 300 (+/-)1 RPM (Stacked), 15 - 500 (+/-)1 RPM (Unstacked) rpm
Frequency50/60 Hz

Warranty

Warranty5 Years Parts, 1 Year Labor

Compliance & Certifications

CertificationsUL, cUL, CE