Mastercool® 45° Eccentric Flaring Tool Kit
Write a Review
|
Questions & Answers (0)
Product Description
The only eccentric flaring tool on the market to cover up to 7/8". Make the perfect flare every time. Keeping with tradition, Mastercool® introduces the newest addition to our flaring tool line. This eccentric flaring tool is the only tool on the market to cover up to 7/8" making the job of the HVAC/R technician easier every day. Its automatic torque release prevents cracking of copper caused by over flaring. Flares 6 sizes: 1⁄4, 3/8, 1⁄2, 5/8, 3⁄4, 7/8" outer dimension tubing.
PRICE
$185.95
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| For Use With | Copper Tubing |
| Material | Carbide Steel |
| Features | Comes with O.D. Tubing Flares 6 Sizes Of 1/4", 3/8", 1/2", 5/8", 3/4", 7/8" |
| Color | Black |
| Brand | Mastercool |