Mastercool® 45° Flaring and Swaging Tool Set
Write a Review
|
Questions & Answers (0)
Product Description
Durable forged steel slip-on yoke. Bars are chrome plated, hardened steel. Swages in close quarters where punch style cannot be used. Includes custom plastic carrying case. It includes- two flaring bars cover 9 sizes: 1/8", 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 5/8" and 3/4" O.D. tubing five swaging adapters cover 7 sizes: 3/16", 1/4", 5/16", 3/8", 1/2", 5/8" and 3/4" outer dimension tubing.
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Includes | Two Flaring Bars, Five Swaging Adapters, Custom Plastic Carrying Case |
| Material | Chrome-Plated Steel, Plastic |
| Features | Covers 1/8", 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 5/8", 3/4" O.D. Tubing |
| Color | Black |
| Brand | Mastercool |