Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Refrigeration Products

Model # :WBB1869026

MPN #: NC240U

NRP NC240U Refrigerant Recovery Cylinder, 240 Lbs With Float Switch

Product Description
Refrigerant recovery cylinder, 240 lbs with float switch. All NRP recovery cylinders meet ARI guidelines and DOT specifications.

Caution:
  • Do not overfill cylinders. Do not fill to more than 80% of thecylinder's rated capacity
  • Do not mix different refrigerants in one cylinder. Mixturescannot be separated
  • Always wear rubber gloves and safety goggles whentransferring refrigerant
  • Always use cylinders approved for recovery
  • Cylinder for use with R410A must be DOT spec 4BA400
  • NC30, NC30U, NC50, NC50U are approved for R410A
PRICE
$1,499.00

Min. purchase quantity is 9
9
9
Ships in 64 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width14 in
Height51 in
Weight Capacity240 lbs
Weight81 lbs
Connection Size1/4" Flare, 3/8 Flare, 1/2 ACME
Nominal Weight Capacity240 lbs
Max Recovery Cap @ 80%192 lbs

Product Details

Assembly RequiredYes
ColorGray
Nominal Water Capacity>240 LB / 108.9
For Use WithRefrigerant
Float SwitchYes
MaterialMetal
Service Pressure250 PSI / 1.7 Mpa
DescriptionRefrigerant Recovery Cylinder, 240 Lbs With Float Switch
Package Quantity1
Manufacturers Part NumberNC240U
ValvesTwo 1 Port
BrandNational Refrigeration Products

Warranty

Warranty1 Year Warranty Repair

Compliance & Certifications

CertificationsDOT Certified