Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mastercool

Model # :WBB3123428

MPN #: 90062-BL

Mastercool® Black Series Vacuum Pump, Single Stage, 110V, 3 CFM

Product Description
Product Description:
  • Stands up to the most Gruelling Conditions-Mastercool®'s "Black Series" vacuum pumps are durable and time tested to stand up to the most gruelling conditions and will provide years of reliable service. This vacuum pump provides the power and mobility necessary for a wide variety of applications.
Features:
  • Refined cartridge machining process creates an improved surface finish extending the longevity of the pump life
  • Expanded internal oil path creates less friction and ultimately less heat
  • Upgraded seals insure maximum vacuum
  • U.S. designed and tested
  • Easy grip handle
  • Gas ballast valve helps prevent oil contamination caused by high moisture
  • Easily removable vapor discharge/oil fill port
  • Large oil level sight glass with max/min level indicator
  • Electrical specs: 110/120 V, 60 Hz
  • Easily accessible oil drain valve
  • Thermally protected motor with on/off rocker switch
  • T-Fitting 1/4" FL-M x 1/2 ACME-M
  • High volume fan provides cool air to motor and pump
  • Check valve prevents oil back-flow
  • Cooling fins keep temperature cooler during extended operation
  • Large, light weight reinforced base for stable positioning


PRICE
$219.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width6 in
Height10-1/2 in
Weight14 lbs
Connection Size1/4", 3/8" SAE, 1/2" ACME

Product Details

CFM3 CFM
Voltage110/120 V
DescriptionSingle Stage Vacuum Pump
Hertz60 Hz
Manufacturers Part Number90062-BL
BrandMastercool