Yellow Jacket® Refrigerant Recovery Cylinder
Write a Review
|
Questions & Answers (0)
Product Description
Yellow Jacket® Refrigerant Recovery Cylinder
This 50 lb. cylinder features a "Y" valve for liquid or vapor, a 400 psi rating and a 3/4" plug for a float switch.
This 50 lb. cylinder features a "Y" valve for liquid or vapor, a 400 psi rating and a 3/4" plug for a float switch.
PRICE
$395.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 11 in |
| Height | 20 in |
| Weight Capacity | 50 lbs |
| Weight | 50 lbs |
| Connection Size | 1/4 FL-M x 1/2 ACME-M |
Product Details
| Color | Purple |
| Nominal Water Capacity | >47.7 LB / 21.6L |
| Float Switch | No |
| Service Pressure | 400 PSI / 2.7 MPa |
| Description | Refrigerant recovery cylinder with 50 pound capacity |
| Package Quantity | 1 |
| Manufacturers Part Number | 95007 |
| Brand | Yellow Jacket |
Warranty
| Warranty | 1-Year Limited Warranty |