Winco MCP-30 Malt Cup, 30 Oz., Stainless Steel - Pkg Qty 12
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Height | 6.8 in |
Product Details
| Capacity | 30 oz |
| Material | Stainless Steel |
| Package Quantity | 12 |
| Description | Malt Cup |
| Manufacturers Part Number | MCP-30 |
| Brand | Winco |
Related Products
✓ Wire shelving with a black epoxy coating over a rust-inhibiting undercoat ✓ Grooved wine shelves securely cradle bottles on their side to help prevent shifting ✓ Hardwood deck overlay creates a solid surface and clean, professional appearance The 48"W x 14"D x 34"H Nexel® Black Epoxy 5-Shelf Wine Display Unit is your solution for keeping bottles neatly stored and easily accessible in retail, hospitality, and other commercial environments. Constructed from high-quality steel, this wine display unit features a black epoxy coating over a rust-inhibiting ...
Wine displays provide durability and flexibility to your retail merchandising efforts. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1" increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. Limited one year warranty against rust and corrosion. Solid, hardware deck has radial cut designed corners. Deck is coated with a smooth, semi-gloss "Varnique" finish that can be used for ...
Nexel® Mobile Wire Wine 4 tier Chrome Cart, Wood Top, 14"Wx36"Lx34"H Wire wine display cart provides mobile storage In Cafes, Restaurants, Storefronts and more. These wine displays provide durability and flexibility for retail merchandising. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design allows for light and air circulation to minimize dust accumulation. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. Versatile designed shelves adjust and align at 1" increments. Solid wood top is coated in a "Varnique" finish ...
EZ-Fit® Dispensing – One-at-a-time smooth dispensing with the ease of changing cup sizes without having to change dispensers.Flexible Options – Four pre-cut Interchangeable gaskets accommodate foam, paper or plastic disposable cups ranging from 8 – 46 oz. to reduce waste.Complete Seal – Seal around the rim of the gaskets prevent cross-contamination.Sleek Design– Durable stainless steel cabinets resist fingerprint smudging and withstand frequent use.Space-Saving Cabinets – Convenient and organized dispensing solution when mounting is not an option.
Features: Pour a perfect 2-1 drink every time with our patented vented spout design Two-piece spout and neck design for easy cleaning Exclusive manufacturing process ensures airtight seal with no leaks Made of high density, break-resistant polyethylene Easy clean containers have straight wall design with no sharp interior edges that can collect food or bacteria Unique stacking ridge on quart and pint caps make storage on shelf in refrigerator easy and secure Color-coordinated spouts and caps for easy product identification BPA free