Vornado® HEPA Filter For HEPA & Silverscreen Air Purifiers, 10"W x 12"H x 1"D
|
Questions & Answers (0)
Product Description
This True HEPA Filter is designed for use in Vornado True HEPA and Silverscreen air purifiers. Using genuine Vornado air cleaner filters and replacing the filters at the recommended intervals will ensure you enjoy peak performance from Vornado Air Purifier. Replace your True HEPA Filter every year with continuous use, depending on your environment. Used in Vornado Air Cleaners to remove 99.97% of airborne irritants that pass through the filter including pollen, dust, mold spores, pet dander, smoke, odors and more. Maintain the health and comfort of you and your family
PRICE
$45.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 1 in |
| Height | 12 in |
| Weight | 0.4 lbs |
Product Details
| Type | HEPA Filter |
| Description | HEPA Filter For AC350/550 |
| Manufacturers Part Number | MD1-0022 |
| For Use With | Vornado True HEPA Air Purifiers |
| Brand | Vornado |