FEI Nurse's Stethoscope, 22" Tubing, Black
Write a Review
|
Questions & Answers (0)
Product Description
Anodized aluminum chest piece, plastic ear tips, 22" black tubing.
PRICE
$9.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 2 in |
| Height | 2 in |
| Weight | 1 lbs |
| Size | Adult |
Product Details
| Type | Stethoscopes |
| Color | Black |
| Chestpiece Type | Single Head |
| Material | Aluminum Chestpiece, PVC Tubing |
| Description | Nurse's Stethoscope |
| Package Quantity | 1 |
| Manufacturers Part Number | 12-2200 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |