Global Industrial
Model # :WB952154B
Global Industrial™ Hardwood Dolly with Solid Deck 24 x 16 1200 Lb. Capacity
|
Questions & Answers (0)
Product Description
HARDWOOD DOLLY WITH SOLID DECK
Seasoned hardwood Poplar, smoothly finished with flush top bolted construction. The wood is sterilized and baked at high temperatures and then a coat of varnish is applied to it. Four swivel hard rubber casters.
Seasoned hardwood Poplar, smoothly finished with flush top bolted construction. The wood is sterilized and baked at high temperatures and then a coat of varnish is applied to it. Four swivel hard rubber casters.
PROMOTIONAL PRICE
$59.46was $69.95
Save $10.49 (15%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 16 in |
| Weight Capacity | 1200 lbs |
| Weight | 13 lbs |
| Wheel Diameter | 4 in |
| Deck Width | 16 in |
| Deck Length | 24 in |
| Deck Height | 6-1/4 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Rubber |
| Type | Hardwood Solid Deck Dolly |
| Deck Material | Wood |
| Color | Brown |
| Caster Type | (4) Swivel |
| Material | Wood |
| Deck Type | Flush Deck |
| Manufacturers Part Number | 952154B |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |