Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Winland Electronics

Model # :WBB508497

MPN #: W-S-S

WaterBug® Supervised Water Sensor

Product Description
The WaterBug® Supervised Sensor ("W-S-S") is a supervised water sensor that monitors for the presence of water and an accessory for the EnviroAlert® and EnviroAlert Professional® devices as a part of the Winland Critical Monitoring Solution. WaterBug sensors activate the alarm when a conductive bridge is formed between 2 contacts. The sensors will not alarm for high condensation. This is not a stand-alone product.

>Features

  • Supervised surface sensor will alarm if wire is severed or water is detected
  • Use with EA200-12, EA200-24, EA400-12, EA400-24, EA800-ip, EA-WMFS, EAPro-GTWY or EAPro-WMFT
  • Maximum sensor cable run of 1,000' (304.8m) [18-22 AWG twisted pair]
  • Cable length is 15' (4.6m)
  • Stable surface mount design
PRICE
$51.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2.0" (5.1cm)
Depth0.88" (2.2cm)
Height3.0" (7.6cm)
Weight6.0oz (170.1g)

Product Details

ColorWhite
ECCNEAR99
Unit Operating Range32 to 140 °F (0 to 60 °C)
DescriptionWaterBug® Supervised Water Sensor
Package Quantity1
Manufacturers Part NumberW-S-S
TUVTUV
BrandWinland Electronics

Warranty

Warranty1 yr

Compliance & Certifications

RoHSRoHS/WEEE