Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J&D Manufacturing

Model # :WBB3086032

MPN #: VC012

J&D Manufacturing Thermostat, Single Stage, 115/230V, 50/60Hz, UL50 Type 2 Enclosure

Product Description
J&D's rugged VC012 thermostat is perfect for applications that require a simple control. It may be wired for heating or cooling to control your exhaust fan, circulation fan, power shutter, heater, or heat lamp. Made in the USA.

Features:
  • UL Listed File#: E357053
  • Differential: 2.4°F (1.3°C)
  • Enclosure: Rugged UL50 Type 2
  • Size: 4-1/2" x 6-3/4" x 2-1/2"
  • Coiled, stainless steel sensor provides rapid response to temperature change
  • Use for heating or cooling


PRICE
$69.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-1/2 in
Depth2-1/2 in
Height6-3/4 in

Product Details

Temperature Range40° to 100°F (5°to 38°C)
Temperature Control Range40 to 100 °F
Stages1
Voltage120/240 V
DescriptionThermostat, Single Stage, 115/230V, 50/60Hz, UL50 Type 2 Enclosure
Hertz50/60 Hz
Manufacturers Part NumberVC012
Amperage12/10 A
BrandJ&D Manufacturing