K Tool International Mechanic's Seat KTI - 74981
Write a Review
|
Questions & Answers (0)
Product Description
KTI - 74981 mechanic's seats features rugged, durable construction for a lifetime of use. The ergonomic design boasts fully padded cushions for added comfort. Also KTI mechanic's seat features oil-resistant casters and a three-compartment storage tray.
PRICE
$149.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 14-3/4 in |
| Height | 4-1/2 in |
| Weight | 11 lbs |
| Wheel Diameter | 2-1/2 in |
| Seat Dimensions | 7 X 14 in |
Product Details
| Type | Creeper |
| Color | Red |
| Capacity | 300 Lbs. |
| Package Quantity | 1 |
| Description | Mechanic's Seat |
| Manufacturers Part Number | KTI74981 |
| Brand | K Tool International |