Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB275056

MPN #: 14027

Med Aire Low Air Loss Mattress Replacement System with Alternating Pressure

Product Description
The system provides alternating pressure and is designed to be used in the prevention, treatment and management of Pressure Ulcers. The "WHISPER QUIET", pump produces consistent air flow. Mattress can operate in an alternating or static pressure mode. Special vibration isolating features insure that the patient rests easily, without feeling the pumps vibrating action. LED and audible alarm provide critical performance data and alert caregiver when pressure falls below 10mmHg (inner mattress pressure). Easy to replace individual bladders. Mattress has 20 air bladders, nine (9) with laser holes to achieve low air loss function, to increase patient comfort, keep the patient cool and speed recovery. Quick fill adapter and carry bag standard. Spring lined air tubes prevent kinks and disruption of air flow. CPR valves provide fast (20-Second) deflation. 8-Inch high air cells are constructed with Nylon/50% PVC for durability.

PRICE
$679.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length80 in
Width36 in
Height8 in
Weight Capacity350 lbs

Product Details

TypeMedical Mattress
DescriptionMed-Aire 8" Alternating Pressure and Low Air Loss Mattress System
ColorDark Purple
Manufacturers Part Number14027
BrandDrive Medical