Laboratory Trays
Brand
For Use With
Sterile
Length
Width
Type
Capacity
Color
Price
Related Products
Polypropylene molded carrier tray is steam autoclavable. Includes a built-in handle for easy carrying of reagent bottles or other laboratory ware using one hand. Overall depth including the handle is 6". Trays are nestable for easy storage when empty.
Minimize the use of expensive antibodies during incubations by using an optimally sized tray. Polypropylene plastic trays are available for popular midi and mini gels Stackable, reclosable, reusable, and autoclavable All trays include an attached lid to protect against spillage Single lane trays are supplied as a group of five joined lanes; can be easily separated to single lane prior to use
These large capacity, rugged polypropylene plastic trays have multiple uses around the laboratory. Substantial depth and 8.5 liter (9 quart) volume makes them useful for holding a large quantity of samples in a water bath or on ice Ideal for holding instruments while autoclaving; steam autoclavable at 121°C (250°F) Use in a sink when cleaning glassware to reduce chance of damage or for transporting labware Rounded inside corners make cleaning easy Top rim adds rigidity and provides handholds for transport Nests with identical trays to minimize storage space requirements
This compact cabinet system holds up to 240 slides in a dust-free enclosure. Cabinet and trays sold separately. Cabinet holds 12 Microscope Trays horizontally; includes white polypropylene outer shell, polystyrene tray rails, and a vertically sliding, clear acrylic door with a knob for easy opening Trays store 20 standard 25 x 75mm (1 x 3") slides each in a horizontal position for full visibility White polystyrene background makes it easy to distinguish dyes and stains Handy finger cut out simplifies removal of slides Trays can be used independently or conveniently stored in the Slide ...
Minimize the use of expensive antibodies during incubations by using an optimally sized tray. Polypropylene plastic trays are available for popular midi and mini gels Stackable, reclosable, reusable, and autoclavable All trays include an attached lid to protect against spillage Single lane trays are supplied as a group of five joined lanes; can be easily separated to single lane prior to use