Take 15% off your entire order!

Offer applied at checkout

HEMCO® Vented Table Top Hood Workstation with Vapor Proof Light, Blower and Ducting

HEMCO® Vented Table Top Hood Workstation with Vapor Proof Light, Blower and Ducting

Item #: WBB2199032

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,981.00 up to 27% OFF

Price: $1,449.00

$241.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,449.00 or save 5% on purchase.

Quantity

Customers Also Viewed

HEMCO® Vented Table Top Hood Workstation with Vapor Proof Light, Blower and Ducting

HEMCO 24500 Vented Table Top Hood Workstation features a molded seamless construction, including rear and side walls to minimize cross drafts in the work area. Dimensions are 24"W x 15"D x 24"H.

Features:
  • Constructed of chemical resistant, light weight advanced composites, it can be easily moved as procedures or workflow change
  • Molded chemical resistant work surface is recessed to contain spillage, and a three inch diameter outlet collar is provided for duct connection
  • Fumes are vented through the integral fume side and rear walls and out the top
  • Cross drafts are reduced, thus providing a turbulence free work area
  • The units base consists of an integral recessed work surface to contain spillage
  • Typical uses include, Histology, Microprocessor, Venting for Hot Plates, Microscope Stations, Student workstations, Sample weighing stations, and handling Pharmaceuticals
Includes:
  • Flexible Ducting - 3" diameter Flex ducting with stainless steel clamps in 12 ft. lengths
  • Exhaust Blower - Mounts to wall or table. Epoxy coated steel housing and wheel, 135 CFM @ .3"sp, 3" diameter inlet and outlet, includes mounting bracket
  • Vapor Proof Light - Factory installed with a 6" power cord and switch. 115V U.L. listed

Product Specifications

  • BRANDHemco®
  • MANUFACTURERS PART NUMBER24500
  • WIDTH INCHES24
  • DEPTH INCHES15
  • HEIGHT INCHES24
  • DESCRIPTIONVented Table Top Hood Workstation
  • CONSTRUCTIONComposite Fiberglass
  • COLOR FINISHWhite
  • VOLTAGE115V
  • HERTZ60Hz
  • LIGHTSVapor Proof
  • TYPEDucted Fume Hoods
  • CERTIFICATIONSUL Listed
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

HEMCO® Ductless Table Top Fume Hood, 24"W x 15"D x 24"H

Item #: B669465

Not Yet Rated

Usually ships in 28 to 31 days

$1,170.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HEMCO® Vented Table Top Hood Workstation with Vapor Proof Light, Blower and Ducting

HEMCO® Vented Table Top Hood Workstation with Vapor Proof Light, Blower and Ducting

Item #: WBB2199032

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant