Take 15% off your entire order!

Offer applied at checkout

+

LW Scientific ICL-020L-D071 USA Digital Incubator, 20 Liter, 110V

LW Scientific ICL-020L-D071 USA Digital Incubator, 20 Liter, 110V

Item #: WBB2249009

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial OTG Visitor Safety Glasses, Clear Frame, 1 Each - Pkg Qty 12

    $15.00

  • Unisex Lab Coat - White L

    $22.25

$965.00 up to 21% OFF

Price: $763.00

$127.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $763.00 or save 5% on purchase.

Quantity

Customers Also Viewed

LW Scientific ICL-020L-D071 USA Digital Incubator, 20 Liter, 110V

The digitally controlled USA Incubators from LW Scientific are perfect for various applications such as cultures, egg incubation, test kits, and other microbiological uses in pediatric, physician, and hospital labs. This line of incubators is designed, engineered and assembled in the USA by LW Scientific Atlanta. They provide better temperature stability and accuracy with the digital PID microprocessor controls, and the convection heat provides excellent heat distribution and uniformity. The LED temperature display shows constant temperature in Celsius or Fahrenheit, and the aluminum and stainless steel components are corrosion resistant and easy to clean. The LW Scientific Incubator is perfect for labs requiring better temperature accuracy and a small footprint.

Product Specifications

  • BRANDLW Scientific
  • MANUFACTURERS PART NUMBERICL-020L-D071
  • DESCRIPTIONUSA Digital Incubator
  • CONSTRUCTIONAluminum, Stainless Steel
  • COLOR FINISHWhite
  • CAPACITY CUBIC FEET0.7
  • CAPACITY LITERS20
  • EXTERIOR DIMENSIONS12.9" x 11.7" x 16.8"
  • INTERIOR DIMENSIONS11.8" x 9.8" x 10.6"
  • TEMPERATURE RANGE2° - 65° C
  • SENSORPID
  • AIR CIRCULATIONConvection
  • VOLTAGE110V
  • HERTZ50/60Hz
  • WATTAGE300W
  • NUMBER OF SHELVES2
  • NUMBER OF DOORS1
  • DOOR TYPEAcrylic
  • TYPEIncubator
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY1 Year
  • REFRIGERATEDNo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

LW Scientific ICL-010L-D031 USA Digital Incubator, 10 Liter, 110V

Item #: B2249010

Not Yet Rated

Usually ships in 3 to 6 days

$635.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
LW Scientific ICL-020L-D071 USA Digital Incubator, 20 Liter, 110V

LW Scientific ICL-020L-D071 USA Digital Incubator, 20 Liter, 110V

Item #: WBB2249009

The item above has been added to your shopping list:

List name

Save Item to

Select List

    LW Scientific ICL-020L-D071 USA Digital Incubator, 20 Liter, 110V
    LW Scientific ICL-020L-D071 USA Digital Incubator, 20 Liter, 110V
    LW Scientific ICL-020L-D071 USA Digital Incubator, 20 Liter, 110V
    LW Scientific ICL-020L-D071 USA Digital Incubator, 20 Liter, 110V
    LW Scientific ICL-020L-D071 USA Digital Incubator, 20 Liter, 110V
    LW Scientific ICL-020L-D071 USA Digital Incubator, 20 Liter, 110V
    LW Scientific ICL-020L-D071 USA Digital Incubator, 20 Liter, 110V
    LW Scientific ICL-020L-D071 USA Digital Incubator, 20 Liter, 110V
    LW Scientific ICL-020L-D071 USA Digital Incubator, 20 Liter, 110V
    LW Scientific ICL-020L-D071 USA Digital Incubator, 20 Liter, 110V
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant