Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Testing/LAN Station 72" x 36"
See all 5 items in product family

Testing/LAN Station 72" x 36"

Item #: WBB462515

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,930.00
Product Information
Customer Review
Product Q&A
Accessories
Testing/LAN Station
Chemical Resistant Lab Top


Great for various testing applications. Top is a 72" X 36" 1" thick lab top which has high resistance to chemicals, humidity, scratching and abrasion. 1/8" chamfer on all sides. Table adjusts 29-36" and all components adjust along uprights to allow for easy access to supplies. Steel shelves have 250lbs dispersed load capacity. Table load capacity is 1,800lbs.

Product Specifications

    • DEPTH INCHES36
    • ASSEMBLYUnassembled
    • HEIGHT INCHES29 to 36
    • BRANDDehnco
    • COLOR FINISHBlack
    • NUMBER OF SHELVES3
    • LEG TYPEAdjustable
    • DESCRIPTIONTesting LAN Station w/Chemical Resistant Top
    • TOP CONSTRUCTIONPlastic Laminate Square Edge
    • HEIGHT INCHES (ADJUSTABLE LEG)29 to 36
    • CONSTRUCTIONSteel
    • WIDTH INCHES72
    • ACCESSORY HEIGHT29 to 36

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!