Bath & Toilet Seats
Type
Size
Armrests
Material
Seat Height
Seat Width
Seat Depth
Availability
Free Shipping
Brand
Weight Capacity
Package Quantity
Color
Price
Related Products
Seamless Infection Control Patented Design Exclusively by Mor-Medical Shower Gurney With Safety Rails Up & Elevated Head Section. Advantages And Features: Vinyl Strap Easier to Clean and Disinfect No problematic fittings-connectors No fittings – connectors to break or replace Drain Pan and Drain Hose Frame Material: White PVC 4" All Locking Casters New Era Design saves on the avg. 30% freight from our competitors Limited Lifetime Warranty (Frame: Limited Lifetime | Wheels, Vinyl Strap & Drain Pan with Hose: 6 months) Unassembled, Instructions included in shipment New Era Infection Control ...
Slips and falls in the shower can be a real concern for people who have trouble standing or walking. Take these concerns out of your bathing experience with the safe and comfortable Swivel Seat Shower Stool from Drive Medical. The shower stool provides a stable place for you to sit on while showering and its full 360-degree rotation lets you comfortably twist and turn freely to make bathing easier. This "free flow" movement can greatly reduce the stresses that can be placed on your back, arm and shoulders whenever your legs are forced to remain stationary while the upper portions of your ...
The DynaDerm™ Shower Stool provides a reliable seated option for individuals who need added support while bathing. The design is corrosion-proof and comfortable. Ideal for a wide range of homecare and institutional healthcare environments. The Dynarex™ Shower Stool is made of durable molded plastic for maximum lightweight stability. The stool is easy to assemble and adjust for each user's needs. The shower stool's angled legs have rubber tips to help prevent the chair from slipping during use. Ideal for use in long-term care facilities, hospitals, at home, and more. Features: ...
The DynaDerm™ Bariatric Shower Chair with Back provides a reliable seated option for larger individuals who need added support while bathing. The ergonomic design is corrosion-proof and comfortable. Ideal for a wide range of homecare and institutional healthcare environments. The Dynarex™ Bariatric Shower Chair with Back is made of durable molded plastic for maximum lightweight stability. The chair is easy to assemble and adjust for each user's needs. The angled legs have rubber tips to help prevent the chair from slipping during use. The seat has holes that allow for drainage, ...
The Dynarex Raised Toilet Seat without Arms is a lightweight, reliable option for post-surgical patients and individuals with difficulty sitting or bending. Ideal for use in a variety of settings to promote restroom safety and independence. The DynarexRaised Toilet Seat without Arms provides a durable solution for individuals recovering from surgery, difficulty moving from sitting to standing, or bending at the waist. Dynarex offers multiple unique models to accommodate a wide range of patients. This unit adds an additional 4.7 inches of height to prevent unnecessary strain and weighs ...