Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB275595

MPN #: 13605

Drive Medical 13605 Pressure Sensitive Chair Patient Alarm, 10" x 15" Pad

Product Description

This pressure-sensitive chair alarm by Drive Medical alerts caregiver whenever a patient rises from a chair. The pressure-sensitive pad connects to the audio alarm, which features a safety alert, On/Off switch and low battery warning. Four AA batteries are included to operate the alarm. The blue pad is 10" x 15".

Features and Benefits
  • Alerts care giver with audio alarm when patient gets out of a chair or bed
  • Pressure-sensitive pad connects to the audio alarm
  • The alarm comes with a safety alert, On/Off switch, and low battery warning
  • Comes with 9V Battery (Included)

Product Specifications
  • Actual Product Weight: 1 lbs
  • Batteries: 1 - 9V
  • Overall Product Height: 1"
  • Overall Product Length: 10"
  • Overall Product Width: 15"
  • Primary Product Color: Black/Blue
  • Primary Product Material: Plastic
  • Warranty: 6 Month Limited
PRICE
$129.95

This product will be restocked by Jan 02, 2027

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width15 in
Height1 in

Product Details

TypePatient Alarm
CompatabilityChair
Package Quantity1
DescriptionPressure Sensitive Chair Patient Alarm
ColorBlue
Manufacturers Part Number13605
BrandDrive Medical

Warranty

Warranty6 mo