Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

SHOWN AS TWO SIZES

Bel-Art Red Biohazard Disposal Bags 131643848, 40-55 Gallon, 1.5 mil Thick, 38"W x 48"H, 100/PK

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Bel-Art Red Biohazard Disposal Bags 131643848, 40-55 Gallon, 1.5 mil Thick, 38"W x 48"H, 100/PK

Item #: WBB1115286

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $330.90 Save up to 7%
Price: $ 308.95
Product Information
Customer Review
Product Q&A
Accessories
Bel-Art Red Biohazard Disposal Bags 131643848, 40-55 Gallon, 1.5 mil Thick, 38"W x 48"H, 100/PK

Bright red polypropylene bags include black biohazard symbol and precautionary procedures printed in four languages (English, Spanish, French, German) for added safety.

Features:
  • Sterilization patch darkens when subjected to steam sterilization
  • High temperature steam autoclavable to 135°C (275°F)
  • Pass ASTM 1922 Tear Resistance and ASTM 1709 Dart Impact Tests
  • Made in USA


Product Specifications

    • BRANDBel-Art
    • MANUFACTURERS PART NUMBER131643848
    • WIDTH INCHES38
    • HEIGHT INCHES48
    • COLOR FINISHRed
    • CONSTRUCTIONPolypropylene
    • DESCRIPTIONBiohazard Disposal Bag
    • CAPACITY40-55 Gallon
    • PACKAGE QUANTITY100
    • THICKNESS1.5 mil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed