Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

INCLUDES BAGS ONLY

Bel-Art Clavies® Transparent Autoclavable Bags 131852436, 2 mil Thick, 24"W x 36"H, 100/PK

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Bel-Art Clavies® Transparent Autoclavable Bags 131852436, 2 mil Thick, 24"W x 36"H, 100/PK

Item #: WBB1115245

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 214.95
Product Information
Customer Review
Product Q&A
Accessories
Bel-Art Clavies® Transparent Autoclavable Bags 131852436, 2 mil Thick, 24"W x 36"H, 100/PK

These transparent autoclave bags are made of 0.05 mm (2 mil) thick polypropylene for discarding used Petri dishes, membrane filters, multi-well cell culture plates, cell culture flasks, culture plates, pipettes, and more.

Features:
  • Holds 240 standard Petri dishes respectively
  • Steam autoclavable at 135°C (275°F)


Product Specifications

    • BRANDBel-Art
    • MANUFACTURERS PART NUMBERH13185-2436
    • WIDTH INCHES24
    • HEIGHT INCHES36
    • COLOR FINISHTransparent
    • CONSTRUCTIONPolypropylene
    • DESCRIPTIONClavies® Transparent Autoclavable Bag
    • PACKAGE QUANTITY100
    • THICKNESS2 mil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!