Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TrippNT™ Safety Glasses Holder with 2 Compartments and Mounting Tape, 7"W x 3"D x 5"H

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

TrippNT™ Safety Glasses Holder with 2 Compartments and Mounting Tape, 7"W x 3"D x 5"H

Item #: WBB815775

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $23.00 Save up to 13%
Price: $ 20.00
Product Information
Customer Review
Product Q&A
Accessories
TrippNT™ Safety Glasses Holder with 2 Compartments and Double Faced Mounting Tape, 7"W x 3"D x 5"H

Individual holders for safety glasses where you need them when you need them. These small organizers are also great for samples (like NMR tubes) and other sorting requirements. They install instantly with tape or magnet and come in five convenient sizes. They are also available in custom sizes (longer) if you need them. So inexpensive you can afford to put them anywhere Get your lab organized and convenient, efficient and clean with TrippNT storage products.

Product Specifications

    • BRANDTrippNT
    • MANUFACTURERS PART NUMBER50200
    • WIDTH INCHES7
    • DEPTH INCHES3
    • HEIGHT INCHES5
    • WEIGHT LBS0.8
    • COLOR FINISHWhite
    • COMPARTMENTS2
    • CONSTRUCTIONPVC
    • SHELF QUANTITY--
    • ASSEMBLYAssembled
    • HOOKS--
    • TYPESafety Glass Holder

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!