Splints & Supports
Brand
Length
Material
Width
Type
Size
Free Shipping
Height
Thickness
Color
Price
Related Products
Orfilight® products are unique lightweight splinting materials. Weighs 25 to 30% less than other materials. They are specifically designed to be lighter and more comfortable on your patient. The coating for the non-stick (NS) version prevents the material to stick onto bandages or cotton lining. Especially recommended for patients with loss of strength, and/or fragile and sensitive skin, for example, for elderly persons and pediatric or rheumatic treatments. Ideal splinting material to fabricate post-surgical orthoses.
Orfibrace® NS is a unique rigid and supportive material for your patients. Its high resistance to stretch offers you excellent control while molding. It has a superior surface finish. Orfibrace® NS is unique in that it can be activated in a splint pan or in the oven, according to its coated surface. Non-stick coated material. Excellent resistance to fingerprints. Easy to trim and smooth edges. Antibacterial property. Ideal to mold onto positive plaster molds protected by a cotton lining.
Orfit® NS is ideal for all splint types. It is an excellent base for different attachments, if you scratch the coating, and has unlimited potential for the fabrication of very small to very large orthoses, according to the thickness you select. The unique non-stick coating eliminates accidental adhesions (on bandages for example) but allows for temporary bonding while the product is warm. Non-stick coating allows to mold directly onto bandages and cotton linings in post-surgical conditions. Extreme patient comfort.
Orfit® Classic has excellent elastic and adhesive qualities. Its wide product range makes it ideal for all orthosis types. It is excellent as a base for different attachments and has unlimited potential for fabrication of very large to very small orthoses, according to the thickness you select. Intended for acute cases. The dorsal part at the level of the thumb prevents hyperextension of the distal phalanx. This part can easily be cut away when necessary. Dimensions: Small: 2.2" to 2.75" sized hands Medium: 3.13" to 3.5" sized hands Large: 4" to 4.3" sized hands
Orfit® Eco Black NS offers incredible ease of use. It has a non-sticky (NS) coating, unlike Orfit® Eco, which has a powdered surface. Non-stick coating allows to mold directly onto bandages and cotton linings in post-surgical conditions. The purpose of this orthosis is to maintain the long flexor muscles stretched in order to inhibit the hypertonicity. Dimensions: Small: 2.2" to 2.75" sized hands Medium: 3.13" to 3.5" sized hands Large: 4" to 4.3" sized hands