Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pivotal Therapy System

Model # :T9FB2203509

MPN #: 00-4506

Pivotal Therapy System Soft Tissue System, Short Thoracic Pivot

Product Description
The design and therapy of the Soft Tissue is based on the progressive increased use of time and gravity as a reversal of abnormal sustained postures or positions. It takes time to slowly reposture the spine and its soft tissue components. Pivotal Therapy is of excellent value in helping to expedite this process and encouraging restoration of normal function. Pivotal Therapy does this by strengthening muscles which support improved posture and also back pain. The Short Thoracic Pivot can be used for craniosacral self-treatment (CST), which involves the therapist working the key muscles of the spine and skull. It can also be used as a sacral wedge for mobilization, as a rib release tool, and for sternal and anterior rib mobilization.

PRICE
$81.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/2 in
Width4-1/2 in
Height4 in
Weight1 lbs

Product Details

TypeTraction
Package Quantity1
DescriptionSoft Tissue System - Short Thoracic Pivot
ColorBlack
Manufacturers Part Number00-4506
BrandPivotal Therapy System

Warranty

Warranty1 yr