Bath & Toilet Seats
Type
Size
Armrests
Material
Seat Height
Seat Width
Seat Depth
Availability
Free Shipping
Brand
Weight Capacity
Package Quantity
Color
Price
Related Products
Seamless Infection Control Patented Design Exclusively by Mor-Medical Shower Gurney With Safety Rails Up & Elevated Head Section. Advantages And Features: Vinyl Strap Easier to Clean and Disinfect No problematic fittings-connectors No fittings – connectors to break or replace Drain Pan and Drain Hose Frame Material: White PVC 4" All Locking Casters New Era Design saves on the avg. 30% freight from our competitors Limited Lifetime Warranty (Frame: Limited Lifetime | Wheels, Vinyl Strap & Drain Pan with Hose: 6 months) Unassembled, Instructions included in shipment New Era Infection Control ...
Slips and falls in the shower can be a real concern for people who have trouble standing or walking. Take these concerns out of your bathing experience with the safe and comfortable Swivel Seat Shower Stool from Drive Medical. The shower stool provides a stable place for you to sit on while showering and its full 360-degree rotation lets you comfortably twist and turn freely to make bathing easier. This "free flow" movement can greatly reduce the stresses that can be placed on your back, arm and shoulders whenever your legs are forced to remain stationary while the upper portions of your ...
The DynaDerm™ Bariatric Shower Chair with Back provides a reliable seated option for larger individuals who need added support while bathing. The ergonomic design is corrosion-proof and comfortable. Ideal for a wide range of homecare and institutional healthcare environments. The Dynarex™ Bariatric Shower Chair with Back is made of durable molded plastic for maximum lightweight stability. The chair is easy to assemble and adjust for each user's needs. The angled legs have rubber tips to help prevent the chair from slipping during use. The seat has holes that allow for drainage, ...
The DynaDerm™ Shower Stool provides a reliable seated option for individuals who need added support while bathing. The design is corrosion-proof and comfortable. Ideal for a wide range of homecare and institutional healthcare environments. The Dynarex™ Shower Stool is made of durable molded plastic for maximum lightweight stability. The stool is easy to assemble and adjust for each user's needs. The shower stool's angled legs have rubber tips to help prevent the chair from slipping during use. Ideal for use in long-term care facilities, hospitals, at home, and more. Features: ...
Grab the attention of visitors when they step into your business or venue and see this smart looking stackable bar stool. This modern beauty features a fully perforated contoured backrest to provide airflow as well as a contoured seat with a waterfall edge to relieve leg pressure for a comfortable seating experience. The steel sled base frame holds up to 400 lbs. static weight, features an integrated footrest, and includes floor protector glides to prevent damage to hard flooring surfaces. Designed for versatility this chair is designed for reception areas, school functions, break rooms, ...