Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB2321816

MPN #: RTL12032KDR

Drive Medical RTL12032KDR Splash Defense Transfer Bennch with Curtain Guard Protection

Product Description
Drive Medical Splash Defense Transfer Bennch with Curtain Guard Protection

Transfer benches provide stability to an individual with limited balance and mobility allowing an individual to bathe comfortably and safely. While transfer benches today offer support and stability, water from the shower can spill out onto the bathroom floor putting both the user and care taker at risk of slips and falls. Shower curtain liners are displaced outside the bathtub as the transfer bench hinders it from catching water and keeping it inside the tub. Drive DeVilbiss continues to enhance the quality of life by introducing the new Splash Defense Transfer Bench! The Splash Defense Transfer Bench is unique and the first of its kind allowing your shower curtain liner to remain inside the bath tub. This product enhancement meets the needs of so many by helping eliminate water from spilling out onto the bathroom floor, creating a danger zone for not only the user but also for the care taker. The Splash Defense transfer bench provides security for the care taker, while giving an individual their independence back and allowing them to bathe safely and privately again.

Features and Benefits:
  • New "U" shape cut-out design enables the shower curtain liner to stay within the bath tub and avoiding water spillage outside onto the bathroom floor
  • Reversible to accommodate any bathroom
  • Tool-free assembly of back, legs and arm
  • Height adjusts in 1/2" increments with unique dual column extension legs
  • 400 lb. weight capacity
  • A-frame construction provides stability
  • Durable blow-molded plastic bench and backrest
  • Pinch-free lever allows for push pins to be depressed without pinching fingers
  • Basic assembly required
Specifications:
  • Actual Product Weight: 12.7 lbs.
  • Outside Legs Width: 33.5"
  • Overall Product Height: 22.5"
  • Overall Product Length: 23"
  • Overall Product Width: 33.5"
  • Primary Product Color: White
  • Primary Product Material: Plastic, Aluminum, Steel
  • Seat Depth: 16"
  • Seat Width: 28"
  • Seat to Floor Height: 17.5" to 22.5"
  • Weight Capacity: 400 lbs.
  • Warranty: Limited Lifetime


PRICE
$149.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity400 lbs
Weight12.7 lbs
Seat Width28 in
Seat Depth16 in
Seat Height17-1/2 - 22-1/2 in
Outside Legs Depth23"
SizeStandard
Outside Legs Width33-1/2"

Product Details

Assembly RequiredYes
TypeBath Seat
ArmrestsYes
ColorWhite
StyleBack Support
MaterialPlastic, Aluminum, Steel
DescriptionSplash Defense Transfer Bench with Curtain Guard Protection
Package Quantity1
Manufacturers Part NumberRTL12032KDR
BrandDrive Medical

Warranty

WarrantyLifetime Limited