NK Medical Recliner with Swing Arms and Infinite Recline, Push Bar & Side Table, Colonial Blue
Write a Review
|
Questions & Answers (0)
Product Description
Intended for patient transport, this unit comes equipped with 5" casters, one side table, push bar and a foot rest, infinite recline. Weight Capacity: 350 lbs. Overall Dimensions: 48"H x 32"W. Seat Dimensions: 24"H x 22.5"W x 21"D. This model comes with swing arms.
PRICE
$4,999.00
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Depth | 47 in |
| Height | 48 in |
| Weight Capacity | 350 lbs |
| Seat Width | 22-1/2 in |
| Seat Depth | 21 in |
| Seat Height | 24 in |
Product Details
| Assembly Required | Yes |
| Type | Medical Recliner |
| Frame Color Family | Black |
| Color | Colonial Blue |
| Casters | Yes |
| Seat Color Family | Blue |
| Description | Medical Recliner with Swing Arms and Infinite Recline |
| Package Quantity | 1 |
| Arm Type | Fixed |
| Manufacturers Part Number | RC301-S-I-COLONIAL BLUE |
| Seat Material | Vinyl |
| Brand | Novum Medical Products |
Warranty
| Warranty | 1 yr |